Texwipe TX5820 Cleanroom self-adhesive notepads, 10 pads/box

Representative image only.

Texwipe TX5820 Cleanroom self-adhesive notepads, 10 pads/box

Texwipe | Mfr: TX5820| Item: 3367830

Ideal for leaving notes in cleanroom ─ no risk of contamination

$147.71CAD / Box of 10

$147.71CAD / Box of 10
Product Description

Key Features

  • Easy attachment and removal
  • Packaged 72 sheets/pad

More About this Item

New cleanroom self-adhesive notepads are ideal for adding notes to documents and equipment in your cleanroom without the risk of contamination. Notepads feature a low-residue, temporary adhesive strip for easy attachment and removal. Measure 3'' x 4''; packaged 72 sheets/pad, 10 pads/box.

Specifications
  • ComplianceISO Class 4 (formerly 10)
  • ColorBlue
  • Length (in)3
  • Width (in)4
  • Length (cm)7.6
  • Width (cm)10.2
  • DescriptionCleanroom self-adhesive notepads, 10 pads/box
Reviews
Q&A