Texwipe TX304 Low-Particulate Wipes, 4" x 4"; 1200/bag

Representative image only.

Texwipe TX304 Low-Particulate Wipes, 4" x 4"; 1200/bag

Texwipe | Mfr: TX304| Item: 3367704

More durable, absorbent, and softer than paper wipes

$267.05CAD / Bag of 1200

$267.05CAD / Bag of 1200
Product Description

Key Features

  • Ideal for clean room applications
  • Low-particulate TexWipe
  • 1200 wipes per bag
  • ISO Class 5 compliant

More About this Item

Choose from a variety of low-particulate wipes to meet your clean room application.

TexWipe® Wipes are excellent for cleaning and polishing metallic and nonmetallic magnetic media disk surfaces. Made of double-sided twill pattern cotton.

Specifications
  • ComplianceISO Class 5
  • Width (in)4
  • Length (in)4
  • Width (cm)10
  • Length (cm)10
  • DescriptionLow-particulate wipes, 4" x 4", 1200/bag
Reviews
Q&A