Texwipe TPA LDPE/Acrylic White Cleanroom Adhesive Tape, 2" W x 108' L; 24/CS

Representative image only.

Texwipe TPA LDPE/Acrylic White Cleanroom Adhesive Tape, 2" W x 108' L; 24/CS

Texwipe | Mfr: TPA2024WH| Item: 3367653

Ideal for sealing and packaging materials in cleanroom

$1,606.00CAD / Case of 24

$1,606.00CAD / Case of 24
Product Description

Key Features

  • Packaged in press-and-seal cleanroom bags
  • Individually lot coded for ease of traceability
  • Double bagged for use in cleanroom environments

More About this Item

These adhesive tapes are ideal for color coding and product identification for most applications and environments. They are well suited for sealing compound surfaces and packaging materials within your cleanroom. Constructed of low-density polyethylene (LDPE) backing the tapes feature strong adhesion and are easy to tear by hand.

The TPA series tapes feature an acrylic adhesive, while the TPR Series tape features a rubber adhesive.

Specifications
  • ColorWhite
  • Thickness (mil)5.5
  • MaterialLDPE with acrylic adhesive
  • Width (in)2
  • Length (ft)108
  • Width (cm)5.08
  • Length (m)33
  • DescriptionLDPE/Acrylic White Cleanroom Adhesive Tape, 2" Width; 24/CS
Reviews
Q&A