Texwipe AMA183682W Adhesive Floor Mat, 18" x 36", Clear on White, 60-layer mats, 4 mats/cs

Representative image only.

Texwipe AMA183682W Adhesive Floor Mat, 18" x 36", Clear on White, 60-layer mats, 4 mats/cs

Texwipe | Mfr: AMA183682W| Item: 0941124

Adhesive-coated mats capture dirt and dust so you don't track it into the cleanroom

$266.68CAD / Case of 4

$266.68CAD / Case of 4
Product Description

More About this Item

Adhesive-coated polyethylene surfaces remove dirt from shoes and cart wheels. When the top layer is dirty, simply peel off to expose a fresh surface.

Specifications
  • MaterialPolyethylene
  • Width (in)18
  • Length (in)36
  • Width (cm)46
  • Length (cm)91
  • ColorClear on White
  • Layers60
  • DescriptionAdhesive Floor Mat, 18" x 36", Clear on White, 60-layer mats, 4 mats/cs
Reviews
Q&A