Texwipe AMA183681W Adhesive Floor Mat, 240 Sheet box, 18" x 36"

Representative image only.

Texwipe AMA183681W Adhesive Floor Mat, 240 Sheet box, 18" x 36"

Texwipe | Mfr: AMA183681W| Item: 0941103

Adhesive-coated mats capture dirt and dust so you don't track it into the cleanroom

$307.94CAD / Case of 8

$307.94CAD / Case of 8
Product Description

Key Features

  • 1 year warranty

More About this Item

Adhesive-coated polyethylene surfaces remove dirt from shoes and cart wheels. When the top layer is dirty, simply peel off to expose a fresh surface.

1 Year Warranty
Specifications
  • MaterialPolyethylene
  • Width (in)18
  • Length (in)36
  • Width (cm)46
  • Length (cm)91
  • ColorClear on White
  • Layers30
  • DescriptionAdhesive Floor Mat, 240 Sheet box, 18" x 36"
  • Warranty1 year
Reviews
Q&A