Texas Instruments TI-36X Pro Scientific Calculator, Solar Powered

Representative image only.

Texas Instruments TI-36X Pro Scientific Calculator, Solar Powered

Texas Instruments | Mfr: B004NBZB2Y| Item: 1731106

$109.77CAD / Each

$109.77CAD / Each
Product Description

Includes

Slide case, instructions, and one rechargeable lithium battery.

Key Features

  • Four-line display
  • One- and two-variable statistics
  • MultiView™ display shows multiple calculations at the same time on screen
  • Select degrees/radians, floating/fix, number format modes
  • Choose from three solvers: numeric equation, polynomial and system of linear equations
  • Display a defined function in a tabular form
  • Determine the numeric derivative and integral for real functions
  • Perform vectors and matrices using a vector and matrix entry window
  • 1 year warranty
1 Year Warranty
Specifications
  • Memory7 variables
  • Display Type4 line x 16 character LCD
  • Width (in)3 19/64
  • Height (in)51/64
  • Depth (in)7 5/16
  • Width (cm)8.382
  • Height (cm)2.032
  • Depth (cm)18.542
  • Battery Type1 Rechargeable Lithium (included)
  • DescriptionScientific Calculator, Solar Powered
  • Warranty1 Year
Reviews
Q&A