Testo 410i Smart Probe Vane Anemometer for use with Smartphone or Tablet

Representative image only.

Testo 410i Smart Probe Vane Anemometer for use with Smartphone or Tablet

Testo | Mfr: 0560 1410 01| Item: 3000929

View HVAC measurement on your Smart device from up to 60 feet away!

$278.47CAD / Each

for an additional
$529.68CAD / Each
for an additional
$660.82CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$278.47CAD / Each

Buy It Together

Current Item

Testo 410i Smart Probe Vane Anemometer for use with Smartphone or Tablet
Testo 410i Smart Probe Vane Anemometer for use with Smartphone or Tablet
3000929

$278.47CAD / Each
+ +
Testo Smart Probe VAC Case
3000948

$88.40CAD / Each
=
Total Price 1027.69 ADD 3 ITEMS TO CART
Product Description

Includes

Three AAA batteries and certificate of conformity.

Key Features

  • Use the Smart Probes app to read and create custom reports
  • Save and share measurements as a PDF or Excel® file
  • Perform difficult calculations automatically
  • Multi-color LED displays low battery warning and Bluetooth® connectivity
  • No air density correction required
  • Integral NTC sensor delivers accurate temperature measurements
  • 2 year warranty

More About this Item

This compact, rugged, easy-to-use wireless vane anemometer measures air velocity, volume flow, and temperature of ventilation systems and air outlets – ideal for the HVAC professional. Features timed and multipoint averaging for accurate air flow profiles.

Easily monitor and transmit all measured data wirelessly via Bluetooth® to your smartphone or tablet from up to 60 feet away. With the free Testo Smart Probes app, you can display measurements from up to six Smart Probes at the same time, visualize measurement value changes as a graph or a table, and perform automatic calculations. Easily turn your data into a custom report, attach images created with the app, and send via email as a PDF or Excel® file.

Combine this probe with the 405i Smart Probe hot-wire anemometer, 605i Smart Probe thermohygrometer, and 805i Smart Probe infrared thermometer to monitor HVAC-R applications.

Available for sale in the United States and Canada only.

Two year warrantyApple App StoreConformite EuropeenneGoogle Play App
Specifications
  • Max Air Velocity (ft/min)6000
  • Min Air Velocity (ft/min)0
  • Air Velocity Resolution20 ft/min
  • Air Velocity Accuracy±(40 ft/min, +2% of m.v.) (78 to 6000 ft/min)
  • Max Air Volume (CFM)99.999
  • Min Air Volume (CFM)0
  • Volume Resolution0.1 cfm
  • Min Temperature (° F)-4
  • Max Temperature (° F)140
  • Min Temperature (° C)-20
  • Max Temperature (° C)60
  • Temperature Accuracy 0.1°F (0.1°C)
  • Temperature Resolution ±0.9°F (±0.5°C)
  • Width (in)1 3/4
  • Height (in)6 1/8
  • Length (in)7/8
  • Battery3 AAA (included)
  • Battery Life200 hours
  • DescriptionWireless Vane Anemometer
  • Warranty2 year
Reviews
Q&A