Testo 06131912 Thermistor Surface Probe -58 to 300°F (-50 to 148°C)

Representative image only.

Testo 06131912 Thermistor Surface Probe -58 to 300°F (-50 to 148°C)

Testo | Mfr: 0613 1912| Item: 3780357

Different probe styles accommodate a variety of applications

$213.64CAD / Each

for an additional
$340.35CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$213.64CAD / Each

Buy It Together

Current Item

Testo 06131912 Thermistor Surface Probe -58 to 300°F (-50 to 148°C)
Testo 06131912 Thermistor Surface Probe -58 to 300°F (-50 to 148°C)
3780357

$213.64CAD / Each
+ =
Total Price 677.76 ADD 2 ITEMS TO CART
Product Description

Key Features

  • NTC temperature sensor
  • Measuring accuracy of up to ±0.2°C
  • Ideal for measurements on refrigeration systems, in cold storage warehouses/rooms or outdoors
  • Measuring range of -50 to +150°C
  • 2 year warranty

More About this Item

Thermistors exhibit a greater senstitivity and accuracy in the biological range. Probes encase a ceramic element that generally decreases in resistance as the temperature increases.

Waterproof NTC Temperature probe that is designed with a flat tip in order to take accurate readings of surface temperatures. Probe is waterproof making it ideal for areas where possible submersion may occur.

Two year warranty
Specifications
  • DescriptionThermistor Surface Probe -58 to 300°F (-50 to 148°C)
Reviews
Q&A