Testo 0613 1712 Thermistor Air Probe -58 to 300°F (-50 to 148°C)

Representative image only.

Testo 0613 1712 Thermistor Air Probe -58 to 300°F (-50 to 148°C)

Testo | Mfr: 0613 1712| Item: 3780356

Different probe styles accommodate a variety of applications

$190.07CAD / Each

for an additional
$340.35CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$190.07CAD / Each

Buy It Together

Current Item

Testo 0613 1712 Thermistor Air Probe -58 to 300°F (-50 to 148°C)
Testo 0613 1712 Thermistor Air Probe -58 to 300°F (-50 to 148°C)
3780356

$190.07CAD / Each
+ =
Total Price 654.19 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Short response time thanks to the exposed sensor
  • High level of accuracy of up to ±0.2 °C
  • Measuring range of -50 to +125°C
  • NTC temperature sensor
  • 2 year warranty

More About this Item

Thermistors exhibit a greater senstitivity and accuracy in the biological range. Probes encase a ceramic element that generally decreases in resistance as the temperature increases.

NTC Air Probe with a miniDIN type connection allows you to accurately measure air temperature. Compatible with any Testo product with a miniDIN connector, the NTC Air Probe is a solution for a variety of temperature applications.

Two year warranty
Specifications
  • DescriptionThermistor Air Probe -58 to 300°F (-50 to 148°C)
Reviews
Q&A