Testo 0563 1051 T-Handle Digital Thermometer; -50-275C/-58-525F

Representative image only.

Testo 0563 1051 T-Handle Digital Thermometer; -50-275C/-58-525F

Testo | Mfr: 0563 1051| Item: 9260012

Three easy-to-interchange probes for various food applications

$337.41CAD / Each

for an additional
$332.62CAD / Each
for an additional
$461.17CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$337.41CAD / Each

Buy It Together

Current Item

Testo 0563 1051 T-Handle Digital Thermometer; -50-275C/-58-525F
Testo 0563 1051 T-Handle Digital Thermometer; -50-275C/-58-525F
9260012

$337.41CAD / Each
+ =
Total Price 670.03 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ergonomic design provides comfort during repetitive measurements
  • 1 year warranty

More About this Item

These food thermometers were developed specifically for food professionals. The robust, IP65-rated body is water- and dust-resistant for high liquid or moisture environments. User-selectable high and low alarm limits provide an audible and visual alarm when critical thresholds are exceeded. The backlit display allows convenient viewing in low-lit areas.

Model 92600-12 is the economical choice for standard food temperature measurements, comes with 92600-62 penetration probe, order optional probes when measurement needs change.

1 Year WarrantyIP 65
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-58
  • Max Temperature (° F)525
  • Min Temperature (° C)-50
  • Max Temperature (° C)275
  • Resolution0.1°
  • IP RatingIP65
  • Display TypeLCD
  • Battery Life80 hours
  • Battery4 1.5V cell (included)
  • DescriptionT-Handle Digital Thermometer; -50-275C/-58-525F
  • Warranty1 year
Reviews
Q&A