Testo 0563 0470 470 Dual Function Contact/Noncontact Tachometer

Representative image only.

Testo 0563 0470 470 Dual Function Contact/Noncontact Tachometer

Testo | Mfr: 5630470| Item: 8730470

Provides optical and contact modes for measurements of both speed and length

$773.53CAD / Each

for an additional
$296.15CAD / Each
for an additional
$424.70CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$773.53CAD / Each

Buy It Together

Current Item

Testo 0563 0470 470 Dual Function Contact/Noncontact Tachometer
Testo 0563 0470 470 Dual Function Contact/Noncontact Tachometer
8730470

$773.53CAD / Each
+ +
InnoCal NIST-Traceable Calibration; Tachometer
1705000

$296.15CAD / Each
=
Total Price 1121.25 ADD 3 ITEMS TO CART
Product Description

Includes

contact adapter with one convex tip, one concave tip, reflective tape, two AA batteries, and carrying case.

Key Features

  • Take measurments safely from up to 2 feet (0.6 m) away
  • Ergonomic design allows for easy one-handed operation
  • 1 year warranty

More About this Item

This portable easy-to-use tachometer is ideal for taking both optical and contact measurements of rotational and linear motions. Use the tachometer in optical mode for hard-to-reach locations or for applications within close proximity to unsafe moving machinery. Simply attach the included adapter with probe tip to easily take contact measurements. The digital tachometer features an easy-to-read LCD that displays high-accuracy precision measurements up to ±0.02% of reading. Rugged design will withstand your most challenging conditions. Additional features include memory function that stores the mean, maximum, minimum, and last readings, and low-battery warning indication.

1 Year WarrantyNIST Traceable Calibration
Specifications
  • Max Measuring Distance (in)24
  • Max Measuring Distance (cm)61
  • Min RPM Range (rpm)1
  • Max RPM Range (rpm)99999
  • RPM Accuracy (rpm)±0.02% of reading
  • Display Type5-digit LCD, 0.5" H (1.3 cm)
  • MemoryAverage, last reading, min/max
  • Battery Life40 hours
  • Height (in)7
  • Width (InchShort)2 1/2
  • Depth (in)1
  • Height (cm)17.8
  • Width (cm)6 2/5
  • Depth (cm)2.5
  • Description470 Dual Function Contact/Noncontact Tachometer
  • Warranty1 year
Reviews
Q&A