Testo 0563 0104 Waterproof Folding Food Thermometer, Narrow; -58 to 482 F

Representative image only.

Testo 0563 0104 Waterproof Folding Food Thermometer, Narrow; -58 to 482 F

Testo | Mfr: 0563 0104 01| Item: 9002523

Compact, rugged design for everyday use!

$288.78CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$288.78CAD / Each

Buy It Together

Current Item

Testo 0563 0104 Waterproof Folding Food Thermometer, Narrow; -58 to 482 F
Testo 0563 0104 Waterproof Folding Food Thermometer, Narrow; -58 to 482 F
9002523

$288.78CAD / Each
+ =
Total Price 441.64 ADD 2 ITEMS TO CART
Product Description

Includes

user guide, calibration protocol, adhesive color strips, and 2 AAA batteries.

Key Features

  • Hinged design conveniently folds to fit in your pocket
  • Narrow probe tip for optimum measuring flexibility in the kitchen and at the counter.
  • ABS housing is easy to keep clean.
  • Rugged (IP55) protection for daily use and safe cleaning.
  • Replacement battery is AA batteries
  • 2 year warranty

More About this Item

Use the testo folding food thermometers in the kitchen for quick and convenient spot-checks on all types of food....just unfold and start measuring. Get instant feedback on the large LCD display in seconds in °C or °F from -58 to 482°F depending upon model. Both models feature an NTC sensor , auto off and 0.9°F accuracy.

The 104 folding thermometer offers extra functions including HOLD, Auto Hold, MIN/MAX, and a bright backlit display.

Two year warrantyConformite Europeenne
Specifications
  • Meter Measurement TypeDigital Indicator
  • Min Temperature (° F)-58
  • Max Temperature (° F)482
  • Min Temperature (° C)-50
  • Max Temperature (° C)250
  • Resolution0.1°
  • Display TypeLCD
  • Width (in)1 29/32
  • Depth (in)45/64
  • Stem Diameter (in)0.12
  • Stem Length (in)3 29/32
  • Battery Life100 hours
  • Battery2 AAA (included)
  • DescriptionWaterproof Folding Food Thermometer, Narrow; -58 to 482 F
Reviews
Q&A