Testo 0560 4102 Pocket Line Thermoanemeter with Humidity

Representative image only.

Testo 0560 4102 Pocket Line Thermoanemeter with Humidity

Testo | Mfr: 0560 4102| Item: 1032352

Ergonomically designed air velocity and temperature meter in one

$455.28CAD / Each

$455.28CAD / Each
Product Description

Includes

Wrist strap, belt holder, two AAA batteries, and calibration document supplied by the manufacturer.

Key Features

  • Small, handy and easy to operate
  • 2 year warranty

More About this Item

This rugged meter is pocket sized, so it can always be with you when you need it. Ideal for measuring general airflow or when monitoring more specific HVAC conditions. Professional-grade sensors produce accuracies is uncommon in a meter this size. The menu-driven three button design allows for easy selection of the meters function. Both models feature air velocity, ambient temperature, min/max/hold functions, selectable velocity and temperature units, and a large easy-to-read backlit display. Unique hard shell protective cap snaps on and off the meter. When in use, the cap fully encases the meter, protecting everything including the display screen and sensors.

This model measures humidity, wet bulb, windchill, and dew point using a 2.5% rh accuracy drift free humidity sensor.

Two year warranty
Specifications
  • Max Air Velocity (ft/min)3937
  • Min Air Velocity (ft/min)39
  • Air Velocity Resolution1 ft/min (0.01 m/s)
  • Air Velocity Accuracy±(2% of reading + 40 ft/min)
  • Number Of Temperature Channels1
  • Min Temperature (° F)-14
  • Max Temperature (° F)122
  • Min Temperature (° C)-25
  • Max Temperature (° C)50
  • Temperature Accuracy± 0.9 ° F ( ± 0.5 ° C), otherwise ± 2% of m.v.
  • Temperature Resolution0.1°F (0.1°C)
  • Max RH (%)100
  • Min RH (%)0
  • RH Resolution0.1% RH
  • RH Accuracy±2.5% (5 to 95% RH)
  • Data LoggingNo
  • Width (in)1 3/4
  • Height (in)1
  • Length (in)5 3/16
  • Battery2 AAA (included)
  • Battery Life60 hours life typical w/o backlight
  • DescriptionPocket Line Thermoanemeter with Humidity
  • Warranty2 year
Reviews
Q&A