Testo 0560 4053 Stick Thermoanemometer; in metric only

Representative image only.

Testo 0560 4053 Stick Thermoanemometer; in metric only

Testo | Mfr: 0560 4053| Item: 3746600

180° pivoting head allows measurement viewing from any position

$375.71CAD / Each

for an additional
$529.68CAD / Each
for an additional
$660.82CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$375.71CAD / Each

Buy It Together

Current Item

Testo 0560 4053 Stick Thermoanemometer; in metric only
Testo 0560 4053 Stick Thermoanemometer; in metric only
3746600

$375.71CAD / Each
+ =
Total Price 905.39 ADD 2 ITEMS TO CART
Product Description

Includes

pocket clip , rubber duct holder, and three AAA batteries.

Key Features

  • Folds for easy storage
  • Displays air velocity and air volume in metric units only
  • 1 year warranty

More About this Item

This anemometer measures air velocity, temperature and air volume. Miniature hot-wire sensor measures parameters in hard-to-reach areas. Rotating cap protects the sensor during storage. Meter features a single push button control, and includes a rubber duct mount holder for convenient duct measurements. Auto-off function conserves battery life.
What’s included: pocket clip , rubber duct holder, and three AAA batteries

1 Year WarrantyISO9001 Certified Supplier
Specifications
  • Max Air Velocity (ft/min)2000
  • Min Air Velocity (ft/min)0
  • Air Velocity Resolution0.1 ft/min (0.01 m/s)
  • Air Velocity Accuracy±5% of reading
  • Max Air Volume (CFM)99990
  • Min Air Volume (CFM)0
  • Number Of Temperature Channels1
  • Min Temperature (° C)-16
  • Max Temperature (° C)49
  • Temperature Accuracy±0.5°C
  • Temperature Resolution0.1°C
  • Probe length (in)12
  • Probe Diameter (in)5/16
  • Battery3 AAA (included)
  • Battery Life20 hours, typical
  • DescriptionStick Thermoanemometer; in metric only
  • Warranty1 year
Reviews
Q&A