Testo 0560 0610 Pocket Line Thermohygrometer, 0 to 100% RH/, -14 to 122F

Representative image only.

Testo 0560 0610 Pocket Line Thermohygrometer, 0 to 100% RH/, -14 to 122F

Testo | Mfr: 0560 0610| Item: 1032354

Professional and reliable basic use thermohygrometer

$381.61CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$381.61CAD / Each

Buy It Together

Current Item

Testo 0560 0610 Pocket Line Thermohygrometer, 0 to 100% RH/, -14 to 122F
Testo 0560 0610 Pocket Line Thermohygrometer, 0 to 100% RH/, -14 to 122F
1032354

$381.61CAD / Each
+ =
Total Price 742.22 ADD 2 ITEMS TO CART
Product Description

Includes

two AAA batteries and Calibration certificate

Key Features

  • Small, handy and easy to operate
  • Professional grade drift-fee sensor
  • 2.5% RH accuracy
  • 2 year warranty

More About this Item

The Pocket-Line, is pocket sized, so it can always be with you when you need it. Ideal for taking spot measurements when monitoring ambient conditions. Utilizing Testo's, drift-free professional grade sensor, producing accuracies is not uncommon in a meter this size. The menu-driven three button design allows for easy selection of the meters function. Featuring RH, wet bulb, dew point, Min/Max/Hold, °f / °C switchable, large backlit display, wrist strap and belt holder. The unique hard shell protective cap snaps on and off the meter. When in use the cap fully encases the meter protecting everything including the display screen, and sensors.

Two year warranty
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±2.5% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-14
  • Min Temperature (° C)-25
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±0.9°F (±0.5°C)
  • Temperature Resolution0.1°
  • Temperature Probe TypeNTC
  • Wet BulbYes
  • Response Time0.5 seconds
  • Display TypeLCD (backlit)
  • Battery2 AAA (included)
  • Height (in)4 1/2
  • Width (in)1 3/4
  • Depth (in)1
  • DescriptionPocket Line Thermohygrometer, 0 to 100% RH/, -14 to 122F
  • Warranty2 year
Reviews
Q&A