Testo 0555 6744 Transmitter, Dew Point, with Display, 1/2" NPT Connection

Representative image only.

Testo 0555 6744 Transmitter, Dew Point, with Display, 1/2" NPT Connection

Testo | Mfr: 0555 6744| Item: 3746308

Ideal for continuous monitoring of dryers, furnaces, and compressed air systems

$3,425.63CAD / Each

for an additional
$647.55CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$3,425.63CAD / Each

Buy It Together

Current Item

Testo 0555 6744 Transmitter, Dew Point, with Display, 1/2" NPT Connection
Testo 0555 6744 Transmitter, Dew Point, with Display, 1/2" NPT Connection
3746308

$3,425.63CAD / Each
+ +
Testo 0554 3303 Chamber, Dew Point Pressure
3746352

$489.17CAD / Each
=
Total Price 4562.35 ADD 3 ITEMS TO CART
Product Description

Key Features

  • IP65 rated housing protects in heavy-duty environments
  • Pressure tight up to 735 psig (50 bar)
  • 2 year warranty

More About this Item

Transmitters are powered by 24 VDC and have an output of 4 to 20 mA. The capacitive sensor is accurate, rugged, and offers long-term stability with temperature resistance. The IP65 rated housing protects the unit from dust, sprays, and electromagnetic interference. A unique rotating body allows optimal positioning, while the three-button keypad makes setup and adjustments fast and easy. These units can be programmed directly via a computer. The process connection is G 1/2" stainless steel screw-in thread or 1/2" NPT that easily threads into existing sample ports. Select from two styles of transmitters with or without a display — for your demanding applications. Models with a display are more commonly used for monitoring at the application level, and features Min/Max, selectable display °F/°C display, Ftd or Ctd (temperature dew point), Atd (atmospheric dew point °F or °C), %RH, ppm, and mg/m3. Models without a display unit are ideal for OEM applications where monitoring is done in a process setting.
The optional quick-connect measuring chamber 37463-52 has a standard G 1/2 connection and ensures the transmitter has the optimal flow past the sensor. Use the optional two-output signal switch 37463-54 to add alarm capability when the selected limit value is exceeded.

Two year warranty
Specifications
  • RH Accuracy±1.0 K at 0°C
  • Min Temperature (° F)32
  • Min Temperature (° C)0
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±0.5 K from 0° to 50°C
  • Min Dew Point Range (° F)-76
  • Max Dew Point Range (° F)86
  • Min Dew Point Range (° C)-60
  • Max Dew Point Range (° C)30
  • Display TypeLCD
  • Output4-20mA
  • Power (VDC)24
  • Width (in)3/4
  • Length (in)1 1/2
  • DescriptionTransmitter, Dew Point, with Display, 1/2" NPT Connection
  • Warranty2 year
Reviews
Q&A