Tempshield CA36 Cryogenic Apron, 24" W x 36" L

Representative image only.

Tempshield CA36 Cryogenic Apron, 24" W x 36" L

Tempshield | Mfr: CA36| Item: 0911336

Ideal for use with cryogenically cold materials and in clean rooms

$295.78CAD / Each

$295.78CAD / Each

Buy It Together

Current Item

Tempshield CA36 Cryogenic Apron, 24" W x 36" L
Tempshield CA36 Cryogenic Apron, 24" W x 36" L
0911336

$295.78CAD / Each
+
Tempshield WRM Water-resistant gloves, 12"L, medium, 1 pair
0911302

$241.27CAD / Pair of 1
+ =
Total Price 1085.15 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 100% waterproof liner prevents spilled fluid and cold equipment from coming in contact with the torso
  • Semiporous nylon material on both sides is durable yet breathable and resists most solvents and chemicals
  • Adjustable plastic fasteners at waist and neck snap easily into place
  • 3 month warranty

More About this Item

Rated for use with LN2 vapor phase and liquefied natural gas (LNG). Note: Do not immerse in liquid nitrogen. Lightweight insulation is nontoxic and asbestos-free; provides warmth without bulk. Aprons are machine washable/dryable.

3 Month Warranty
Specifications
  • Length (in)36
  • Length (cm)91.44
  • MaterialNylon
  • Width (in)24
  • ColorBlue
  • DescriptionCryogenic Apron, 24" W x 36" L; 1/Pack
  • Warranty3 month
Reviews
Q&A