Tegam 931B Datalogging Thermocouple Thermometer with Wireless Connectivity, Single-Input

Representative image only.

Tegam 931B Datalogging Thermocouple Thermometer with Wireless Connectivity, Single-Input

Tegam | Mfr: 931B| Item: 7890934

Collect an unlimited number of time-stamped measurements using wireless connection

$752.90CAD / Each

$752.90CAD / Each
Product Description

Includes

Vendor supplied statement of traceability and three AA batteries.

Key Features

  • Stores up to 1000 measurements on the meter
  • ±(0.04% of reading + 0.3°C) accuracy
  • Accepts thermocouple types J, K, T, E, N, R, S, and B
  • Ergonomically designed to minimize user fatigue
  • Easy-to-clean seamless case
  • SIngle-input datalogging thermometer with wireless capability
  • 3 year warranty

More About this Item

Easily collect, store, and transmit temperature data for analysis or compliance reporting with these datalogging thermometers. Meters accurately record and store up to 1000 time-stamped measurements at the touch of a button on the meter; collect an unlimited amount of measurements by transferring them to a phone, PC, or cloud storage using Bluetooth® wireless technology. Simply download the Thermomoter Link™ mobile app for a two-way communication and control.

Both 931B and 932B models accept type J, K, T, E, N, R, S, and B thermocouple probes and have accuracy of ±(0.04% of reading + 0.3°C). Use the probe offset feature to zero out temperature probe errors, significantly improving overall measurement uncertainty. Increase productivity, efficiency, and quality using real-time statistical data. Thermometers display min, max, average, range, and standard deviation on demand, providing critical information and helping to analyze manufacturing process to make immediate adjustment for maximum efficiency and quality. Press the HOLD button to freeze display for reading later.

Easily view the readings on a large backlit LCD. The ergonomically designed thermometer allows for one-handed operation and minimizes user fatigue during extended use. The smooth, seamless case resists dirt and dust and is easy to clean. Thermometers provide up to 1000 hours of battery life using three AA batteries. Available in single- or dual-input model.

Conformite Europeenne3 Year Warranty
Specifications
  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels1
  • Types Of Probes AcceptedTypes J, Type K, Type T, Type E, Type B, Type N, Type R, Type S
  • Min Temperature (° F)-418
  • Max Temperature (° F)3308
  • Min Temperature (° C)-250
  • Max Temperature (° C)1820
  • Accuracy±(0.04% of reading + 0.3°C)
  • Resolution<1000°: 0.1°>1000°: 1°
  • OutputBluetooth
  • Data LoggingYes
  • Memory Capacity1000 time-stamped measurements on the meter
  • Min/Max FunctionYes
  • Low Battery IndicatorYes
  • Display TypeBacklit LCD with auto resolution
  • Height (in)1 1/8
  • Width (in)3 1/4
  • Length (in)7 5/8
  • Battery Life1000 hours
  • Battery3 AA (included)
  • DescriptionSIngle-Input Datalogging Thermocouple Thermometer with Wireless Connectivity
  • Warranty3 Years
Reviews
Q&A