Tegam 912B Digital Thermocouple Thermometer, Dual input

Representative image only.

Tegam 912B Digital Thermocouple Thermometer, Dual input

Tegam | Mfr: 912B| Item: 7890931

Superior accuracy and long battery life for uninterrupted, dependable temperature measurements

$669.66CAD / Each

$669.66CAD / Each
Product Description

Includes

Vendor supplied statement of traceability and three AA batteries.

Key Features

  • Extra-long battery life—lasts about 2000 hours using three AA batteries!
  • ±(0.04% of reading + 0.3°C) accuracy
  • Accepts thermocouple types J, K, T, and E
  • Ergonomically designed to minimize user fatigue
  • Easy-to-clean seamless case
  • Dual-input thermocouple thermometer
  • 3 year warranty

More About this Item

Get the accuracy and dependability you need to measure temperature using the 911B and 912B thermocouple thermometers. Both models accept type J, K, T, and E thermocouple probes and have accuracy of ±(0.04% of reading + 0.3°C). Use the probe offset feature to zero out temperature probe errors, significantly improving overall measurement uncertainty. Thermometers provide exceptionally long battery life of 2000 hours using three AA batteries.

Increase productivity, efficiency, and quality using real-time statistical data. These low-cost models display min, max, average, range, and standard deviation on demand, providing critical information and helping to analyze manufacturing process to make immediate adjustment for maximum efficiency and quality. Press the HOLD button to freeze display for reading later.

Easily view the readings on a large backlit LCD. The ergonomically designed thermometer allows for one-handed operation and minimizes user fatigue during extended use. The smooth, seamless case resists dirt and dust and is easy to clean. Available in single- or dual-input model.

Monitor two temperatures simultaneously using the dual-input model. The display shows the temperature of both probes or temperature of one probe and the difference between probes (T1-T2). Dual-input model is ideal for finding the temperature variance within a system such as inside an oven or two separate areas such as an inlet and outlet of a system.

Conformite Europeenne3 Year Warranty
Specifications
  • Meter Measurement TypeThermocouple
  • Number Of Probe Channels2
  • Types Of Probes AcceptedTypes J, Type K, Type T, Type E
  • Min Temperature (° F)-418
  • Max Temperature (° F)2502
  • Min Temperature (° C)-250
  • Max Temperature (° C)1372
  • Accuracy±(0.04% of reading + 0.3°C)
  • Resolution<1000°: 0.1° >1000°: 1°
  • Min/Max FunctionYes
  • Low Battery IndicatorYes
  • Display TypeBacklit LCD with auto resolution
  • Height (in)1 1/8
  • Width (in)3 1/4
  • Length (in)7 5/8
  • Battery Life2000 hours
  • Battery3 AA (included)
  • DescriptionDual-Input Digital Thermocouple Thermometer
  • Warranty3 Years
Reviews
Q&A