Taylor TS5 Mechanical SS Food Scale, 5Lb and 2.2kg

Representative image only.

Taylor TS5 Mechanical SS Food Scale, 5Lb and 2.2kg

Taylor | Mfr: TS5| Item: 1101005

Reliable scale in a small and inexpensive package

$135.85CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$135.85CAD / Each

Buy It Together

Current Item

Taylor TS5 Mechanical SS Food Scale, 5Lb and 2.2kg
Taylor TS5 Mechanical SS Food Scale, 5Lb and 2.2kg
1101005

$135.85CAD / Each
+ + =
Total Price 850.08 ADD 3 ITEMS TO CART
Product Description

Key Features

  • NSF Approved
  • Removable platform
  • Shatterproof lens
  • 1 year warranty

More About this Item

The Taylor mechanical portion control scales features a rotating dial, which allows you to adjust for the tare weight of products or containers. Thanks to its removable stainless steel platform, the scale is easy to clean and sanitize between uses. The scale also features a stainless steel spring and corrosion resistant internal components that provide exception durability, impeccable accuracy, and unmatched longevity compared to other mechanical portion control scales.

1 Year Warranty
Specifications
  • Capacity (g)2200
  • Capacity (kg)2.2
  • Capacity (lbs)5
  • Readability (g)20
  • Weighing Unitslb, kg
  • Calibration TypeExternal
  • Height (in)8 7/8
  • Width (in)7 1/2
  • Depth (in)7 1/4
  • DescriptionMechanical SS Food Scale, 5Lb and 2.2kg
  • Warranty1 Year
Reviews
Q&A