Taylor TS25KL Mechanical SS Food Scale, 25Lb and 11kg

Representative image only.

Taylor TS25KL Mechanical SS Food Scale, 25Lb and 11kg

Taylor | Mfr: TS25KL| Item: 1101006

Reliable scale in a small and inexpensive package

$135.85CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$135.85CAD / Each

Buy It Together

Current Item

Taylor TS25KL Mechanical SS Food Scale, 25Lb and 11kg
Taylor TS25KL Mechanical SS Food Scale, 25Lb and 11kg
1101006

$135.85CAD / Each
+ + =
Total Price 1790.47 ADD 3 ITEMS TO CART
Product Description

Key Features

  • NSF Approved
  • Removable platform
  • Shatterproof lens
  • 1 year warranty

More About this Item

The Taylor mechanical portion control scales features a rotating dial, which allows you to adjust for the tare weight of products or containers. Thanks to its removable stainless steel platform, the scale is easy to clean and sanitize between uses. The scale also features a stainless steel spring and corrosion resistant internal components that provide exception durability, impeccable accuracy, and unmatched longevity compared to other mechanical portion control scales.

1 Year Warranty
Specifications
  • Capacity (g)11000
  • Capacity (kg)11
  • Capacity (lbs)25
  • Readability (g)50
  • Weighing Unitslb, kg
  • Calibration TypeExternal
  • Height (in)9
  • Width (in)7 1/4
  • Depth (in)7 1/4
  • DescriptionMechanical SS Food Scale, 25Lb and 11kg
  • Warranty1 Year
Reviews
Q&A