Taylor TP16FF Mechanical SS Fixed Dial Portion Scale, 16 oz x 1/4 oz. with French Fry/Taco Holder

Representative image only.

Taylor TP16FF Mechanical SS Fixed Dial Portion Scale, 16 oz x 1/4 oz. with French Fry/Taco Holder

Taylor | Mfr: TP16FF| Item: 1101012

Rugged design is ideal for foodservice weighing environments

$79.12CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$79.12CAD / Each

Buy It Together

Current Item

Taylor TP16FF Mechanical SS Fixed Dial Portion Scale, 16 oz x 1/4 oz. with French Fry/Taco Holder
Taylor TP16FF Mechanical SS Fixed Dial Portion Scale, 16 oz x 1/4 oz. with French Fry/Taco Holder
1101012

$79.12CAD / Each
+ + =
Total Price 706.79 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Internal stop mechanism aids in faster reading
  • Angled analog dial and bold graphics improve accuracy
  • Removable stainless steel platform offers easy cleaning
  • 1 year warranty

More About this Item

These compact mechanical food portion control scales, featuring corrosion-resistant stainless steel construction, shatter-proof lens, and antimicrobial housing, are ideal for restaurants, sandwich shops, or concession stands.

MPerfect for restaurants, sandwich shops, or concession stands, this Taylor TP16 16 oz. compact portion control scale is an indispensable addition to any kitchen with limited counter space. The scale has a 16 oz. capacity, and measures in 1/4 oz. increments. Thanks to its corrosion-resistant stainless steel construction and antimicrobial housing, the scale helps maintain a sanitary work station while standing up to the daily demands of your busy kitchen. An internal stop mechanism allows for faster, accurate readings. The scale also features an extra large dial with shatterproof lens, for improved reading accuracy

1 Year Warranty
Specifications
  • Capacity (lbs)1
  • Capacity Dual Range16 oz
  • Weighing Unitsoz
  • Calibration TypeExternal
  • Height (in)6
  • Width (in)5 3/4
  • Depth (in)4 1/2
  • Platform Length (in)4
  • Platform Width (in)1 1/2
  • DescriptionMechanical SS Fixed Dial Portion Scale, 16 oz x 1/4 oz. with French Fry/Taco Holder
  • Warranty1 Year
Reviews
Q&A