Taylor THD50 Heavy-Duty Mechanical SS Food Scale, 50lb and 22kg

Representative image only.

Taylor THD50 Heavy-Duty Mechanical SS Food Scale, 50lb and 22kg

Taylor | Mfr: THD50| Item: 1101007

Reliable scale in a small and inexpensive package

$324.51CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$324.51CAD / Each

Buy It Together

Current Item

Taylor THD50 Heavy-Duty Mechanical SS Food Scale, 50lb and 22kg
Taylor THD50 Heavy-Duty Mechanical SS Food Scale, 50lb and 22kg
1101007

$324.51CAD / Each
+ + =
Total Price 1056.42 ADD 3 ITEMS TO CART
Product Description

Key Features

  • NSF Approved
  • Removable platform
  • Shatterproof lens
  • 1 year warranty

More About this Item

The Taylor mechanical portion control scales features a rotating dial, which allows you to adjust for the tare weight of products or containers. Thanks to its removable stainless steel platform, the scale is easy to clean and sanitize between uses. The scale also features a stainless steel spring and corrosion resistant internal components that provide exception durability, impeccable accuracy, and unmatched longevity compared to other mechanical portion control scales.

1 Year Warranty
Specifications
  • Capacity (g)22000
  • Capacity (kg)22
  • Capacity (lbs)50
  • Readability (g)100
  • Weighing Unitslb, kg
  • Calibration TypeExternal
  • Height (in)12
  • Width (in)9 3/4
  • Depth (in)11 1/4
  • DescriptionHeavy-Duty Mechanical SS Food Scale, 50lb and 22kg
  • Warranty1 Year
Reviews
Q&A