Taylor THD32D Heavy-Duty Mechanical SS Food Scale, 32 oz and 900gm

Representative image only.

Taylor THD32D Heavy-Duty Mechanical SS Food Scale, 32 oz and 900gm

Taylor | Mfr: THD32D| Item: 1101008

Reliable scale in a small and inexpensive package

$324.51CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$324.51CAD / Each

Buy It Together

Current Item

Taylor THD32D Heavy-Duty Mechanical SS Food Scale, 32 oz and 900gm
Taylor THD32D Heavy-Duty Mechanical SS Food Scale, 32 oz and 900gm
1101008

$324.51CAD / Each
+ + =
Total Price 927.13 ADD 3 ITEMS TO CART
Product Description

Key Features

  • NSF Approved
  • Removable platform
  • Shatterproof lens
  • 1 year warranty

More About this Item

The Taylor mechanical portion control scales features a rotating dial, which allows you to adjust for the tare weight of products or containers. Thanks to its removable stainless steel platform, the scale is easy to clean and sanitize between uses. The scale also features a stainless steel spring and corrosion resistant internal components that provide exception durability, impeccable accuracy, and unmatched longevity compared to other mechanical portion control scales.

1 Year Warranty
Specifications
  • Capacity (g)900
  • Capacity (lbs)2
  • Readability (g)2
  • Weighing Unitsoz, g
  • Calibration TypeExternal
  • Height (in)12
  • Width (in)9 3/4
  • Depth (in)11 1/4
  • DescriptionHeavy-Duty Mechanical SS Food Scale, 32 oz and 900gm
  • Warranty1 Year
Reviews
Q&A