Taylor TE400 Digital Receiving Scale 400LB

Representative image only.

Taylor TE400 Digital Receiving Scale 400LB

Taylor | Mfr: TE400| Item: 1101019

No more guesswork

$349.56CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$349.56CAD / Each

Buy It Together

Current Item

Taylor TE400 Digital Receiving Scale 400LB
Taylor TE400 Digital Receiving Scale 400LB
1101019

$349.56CAD / Each
+ =
Total Price 653.82 ADD 2 ITEMS TO CART
Product Description

Includes

6-ft (2-m) coiled cord.

Key Features

  • Confirm shipment weights with large easy-to-read LCD Wall-mountable control panel provides eye-level readings Low-profile steel platform with nonskid feet offers space-saving efficiency and stability
  • 1 year warranty

More About this Item

These receiving and shipping scales ensure all packages received or shipped contain the right amount of product. Large buttons and basic functions (tare, hold, calibrate) simplify operation, especially when wearing gloves. Removable platform is easy to clean. Low battery and overload indicators alert you to required maintenance. Choose between mains power (120 VAC adapter included) or battery power (six AA batteries, not included).

1 Year Warranty
Specifications
  • Capacity (lbs)400
  • Weighing Unitslb, kg
  • Calibration TypeExternal
  • Battery6 AA (not included)
  • Power (VAC)120
  • Platform Length (in)12
  • Platform Width (in)11 3/4
  • DescriptionDigital Receiving Scale 400LB
  • Warranty1 Year
Reviews
Q&A