Taylor TE22FT Precision Digital Portion Control Scale, 22 lb x .1 oz

Representative image only.

Taylor TE22FT Precision Digital Portion Control Scale, 22 lb x .1 oz

Taylor | Mfr: TE22FT| Item: 1101016

Monitor portion sizes quickly and easily

$239.79CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$239.79CAD / Each

Buy It Together

Current Item

Taylor TE22FT Precision Digital Portion Control Scale, 22 lb x .1 oz
Taylor TE22FT Precision Digital Portion Control Scale, 22 lb x .1 oz
1101016

$239.79CAD / Each
+ + + =
Total Price 2483.03 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

AC power adaptor.

Key Features

  • Easy-to-read LCD display
  • Auto-shutoff function helps conserve power
  • Removable stainless steel platform for easy cleaning
  • 1 year warranty

More About this Item

These compact digital portion control scales easily handle all your foodservice portioning needs. Features include low battery warning light, overload indicator, and tare function which accurately weigh products and ingredients while still in the container. Scales are available in 21 oz, 2 lb, 11 lb and 22 lb capacities.

The Taylor TE22FT 22 lb. digital portion control scale will handle all of your small volume portioning scale needs! Its 7 1/5" x 7 1/5" stainless steel platform is capable of handling up to 22 lb. With special features such as a tare button and an adjustable auto-off function, this machine will cut your losses and boost profits thanks to accurate portion control. It is capable of running on the included AC adapter or 2 AAA batteries (sold separately)

1 Year WarrantyCanadian Standards Association
Specifications
  • Capacity (kg)10
  • Capacity (lbs)22
  • Readability (g)1
  • Weighing Unitsoz, lb, kg, g
  • Calibration TypeExternal
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Battery2 AAA (not included)
  • Height (in)2 1/2
  • Width (in)7
  • Depth (in)10
  • Platform Length (in)7 13/64
  • Platform Width (in)7 13/64
  • DescriptionPrecision Digital Portion Control Scale, 22 lb x .1 oz
  • Warranty1 Year
Reviews
Q&A