Taylor TE21P Precision Digital Portion Control Scale, 21 oz.

Representative image only.

Taylor TE21P Precision Digital Portion Control Scale, 21 oz.

Taylor | Mfr: TE21P| Item: 1101017

Monitor portion sizes quickly and easily

$323.78CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$323.78CAD / Each

Buy It Together

Current Item

Taylor TE21P Precision Digital Portion Control Scale, 21 oz.
Taylor TE21P Precision Digital Portion Control Scale, 21 oz.
1101017

$323.78CAD / Each
+ + + =
Total Price 1321.27 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

AC power adaptor.

Key Features

  • Easy-to-read LCD display
  • Auto-shutoff function helps conserve power
  • Removable stainless steel platform for easy cleaning
  • 1 year warranty

More About this Item

These compact digital portion control scales easily handle all your foodservice portioning needs. Features include low battery warning light, overload indicator, and tare function which accurately weigh products and ingredients while still in the container. Scales are available in 21 oz, 2 lb, 11 lb and 22 lb capacities.

Ideal for any application which requires accurate, precise measurements of spices, herbs, teas, and more, the Taylor TE21P 21 oz. precision digital portion control scale will serve as a welcome addition to your kitchen, bakery, or coffee shop. Boasting a 21 oz. capacity and the ability to weigh in oz., lb., and grams, this scale allows for simple and effortless measurements each time. A 1" blue backlit LCD display is easy to read even in dimly lit rooms, while the unit's 5" x 5 3/4" platform is easy to wipe down after use and can even be removed.

Thanks to a compact size, this scale is perfect for transport from one task to the next, even within different rooms, as a built-in calibration feature also allows for specific in-field adjustments. Located in the corner, a yellow "balancing bubble" acts as a level and ensures the scale is sitting on a flat surface. A reliable tare function helps to gather the most accurate weights possible by allowing users to put a container, wrap, or bag on top of the scale first, zero it out, then start weighing the product. Additionally, the unit's integrated counting feature keeps track of how many portions or items are weighed at a time to ensure that no single item is forgotten during the process, allowing for easy inventory control.

Designed for operation with the included AC adaptor or with four AA batteries (sold separately), this scale provides users with the ability to effortlessly move the scale without having to power down. An auto-off feature can be used to prolong the life of your battery, however an integrated low battery indicator will be ready to alert users as to when they will need to be replaced.

1 Year Warranty
Specifications
  • Capacity (g)600
  • Capacity (lbs)1.3
  • Capacity Dual Range21 oz
  • Readability (g)0.1
  • Weighing Unitsoz, g
  • Calibration TypeExternal
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Battery4 AA (not included)
  • Height (in)13
  • Width (in)8
  • Depth (in)4
  • Platform Length (in)5 3/4
  • Platform Width (in)5
  • DescriptionPrecision Digital Portion Control Scale, 21 oz.
  • Warranty1 Year
Reviews
Q&A