Taylor TE10FT Precision Digital Portion Control Scale, 11 lb x .1 oz

Representative image only.

Taylor TE10FT Precision Digital Portion Control Scale, 11 lb x .1 oz

Taylor | Mfr: TE10FT| Item: 1101015

Monitor portion sizes quickly and easily

$125.53CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$125.53CAD / Each

Buy It Together

Current Item

Taylor TE10FT Precision Digital Portion Control Scale, 11 lb x .1 oz
Taylor TE10FT Precision Digital Portion Control Scale, 11 lb x .1 oz
1101015

$125.53CAD / Each
+ + + =
Total Price 1382.70 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

AC power adaptor.

Key Features

  • Easy-to-read LCD display
  • Auto-shutoff function helps conserve power
  • Removable stainless steel platform for easy cleaning
  • 1 year warranty

More About this Item

These compact digital portion control scales easily handle all your foodservice portioning needs. Features include low battery warning light, overload indicator, and tare function which accurately weigh products and ingredients while still in the container. Scales are available in 21 oz, 2 lb, 11 lb and 22 lb capacities.

Easily weigh ingredients for your most popular dishes with the Taylor TE10FT 11 lb. digital portion control scale. This scale features all stainless steel construction with a large LCD readout that helps you read weights at a glance, and its included tare feature makes it easy to weigh multiple ingredients or food while it's still in the container. It is capable of running on the included AC adapter or 2 AAA batteries (sold separately)

1 Year WarrantyUL Listed to Canadian safety standards.Canadian Standards Association
Specifications
  • Capacity (kg)5
  • Capacity (lbs)11
  • Readability (g)1
  • Weighing Unitsoz, lb, kg, g
  • Calibration TypeExternal
  • Stabilization Time (Sec)1.5
  • Auto ShutoffYes
  • Battery2 AAA (not included)
  • Height (in)2 1/2
  • Width (in)7
  • Depth (in)10
  • Platform Length (in)5 13/32
  • Platform Width (in)5 13/32
  • DescriptionPrecision Digital Portion Control Scale, 11 lb x .1 oz
  • Warranty1 Year
Reviews
Q&A