Taylor 9877FDA Pen Style Waterproof Digital Pocket Thermometer

Representative image only.

Taylor 9877FDA Pen Style Waterproof Digital Pocket Thermometer

Taylor | Mfr: 9877FDA| Item: 9002575

Ideal for use in the food industry and all other general applications

$35.07CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$35.07CAD / Each

Buy It Together

Current Item

Taylor 9877FDA Pen Style Waterproof Digital Pocket Thermometer
Taylor 9877FDA Pen Style Waterproof Digital Pocket Thermometer
9002575

$35.07CAD / Each
+ =
Total Price 187.93 ADD 2 ITEMS TO CART
Product Description

Includes

storage sleeve with clip and 1 CR2032 battery.

Key Features

  • Maintain product safety with accurate readings
  • Temperature range of -40° F to 450° F / -40° C to 232° C
  • Accuracy of 32° F to 212° F = ± 1.8° F (0° C to 100° C = ± 1° C
  • 6 second response time with one second updates
  • 2.75" stem
  • 1.5 mm FDA recommended probe diameter tip
  • Thinner probe makes smaller food punctures
  • Hold and Minimum/Maximum temperature features
  • Has on/off button and auto shut off
  • Can be recalibrated (complies with HACCP requirements)
  • On/Off button and auto shut off
  • Has anti-microbial plastic storage case
  • Waterproof and dishwasher safe
  • 1 year warranty

More About this Item

The real secret to great cooking is a Taylor thermometer. Thermometers are the only way to ensure that foods are cooked to the proper temperature, your oven is calibrated to the correct degree, and that your refrigerator is keeping your food cold and safe. Taylor is and has been the leader in food thermometers, with expertise over 150 years strong. You can count on Taylor for accuracy, superior performance, and dependability. This is why Taylor has tools chefs trust

This Taylor® Precision Compact Digital Thermometer has a temperature range of -40° F to 450° F. It has a six second response time with one second updates. This thermometer has a 2.75" stem with a 1.5 mm diameter tip which makes smaller food punctures. It has hold and minimum/maximum temperature features, as well as an on/off button and auto shut off. It comes with an anti-microbial plastic storage case and is dishwasher safe. This thermometer is NSF listed.

1 Year Warranty
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-40
  • Max Temperature (° F)450
  • Min Temperature (° C)-40
  • Max Temperature (° C)250
  • Accuracy±2.0°F (±1.0°C)
  • Resolution0.1°
  • No. of Probe(s) Included1
  • Battery1 1.5V LR44 (included)
  • DescriptionPen Style Waterproof Digital Pocket Thermometer
  • Warranty1 year
Reviews
Q&A