Taylor 9848EFDA Pen Style Safe-T-Guard Reduced-Tip Digital Pocket Thermometer

Representative image only.

Taylor 9848EFDA Pen Style Safe-T-Guard Reduced-Tip Digital Pocket Thermometer

Taylor | Mfr: 9848EFDA| Item: 9000068

Ideal for use in the food industry and all other general applications

$62.03CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$62.03CAD / Each

Buy It Together

Current Item

Taylor 9848EFDA Pen Style Safe-T-Guard Reduced-Tip Digital Pocket Thermometer
Taylor 9848EFDA Pen Style Safe-T-Guard Reduced-Tip Digital Pocket Thermometer
9000068

$62.03CAD / Each
+ =
Total Price 214.89 ADD 2 ITEMS TO CART
Product Description

Includes

storage sleeve with clip and 1 CR2032 battery.

Key Features

  • Maintain product safety with accurate readings
  • 1 year warranty

More About this Item

The real secret to great cooking is a Taylor thermometer. Thermometers are the only way to ensure that foods are cooked to the proper temperature, your oven is calibrated to the correct degree, and that your refrigerator is keeping your food cold and safe. Taylor is and has been the leader in food thermometers, with expertise over 150 years strong. You can count on Taylor for accuracy, superior performance, and dependability. This is why Taylor has tools chefs trust

This Taylor 9848EFDA digital pocket thermometer with its anti-microbial sleeve and housing incorporates a non-toxic chemical compound that inhibits the growth of harmful pathogens, minimizing the risk of cross contamination. It is still important to thoroughly clean and disinfect your thermometer after each use, but thanks to its waterproof design this thermometer can be immersed in water and even run through the dishwasher for quick and easy cleanup.

This thermometer features a 2 3/4" stainless steel stem with an FDA recommended 1.5mm probe; a backlight dial face; F/C, hold, on/off, max memory, and a calibration reset buttons. It also comes with a nylon cord attached to the thermometer so that you can wear it around you neck and never lose it.

This digital probe thermometer is great for use everywhere from the kitchen to your receiving area. It has a temperature range of -40-450 degrees Fahrenheit for a multitude of uses, while boasting an impressive 4 second readout time. One CR2032 battery is included

1 Year WarrantyNSF international certified
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-40
  • Max Temperature (° F)450
  • Min Temperature (° C)-40
  • Max Temperature (° C)230
  • Accuracy±1.0°F (±0.6°C)
  • Resolution0.1°
  • Display Type0.3" Display, 3.5-digit LCD
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.06
  • Probe Length (in)3
  • Battery1 1.5V Lithium (included)
  • DescriptionPen Style Safe-T-Guard Reduced-Tip Digital Pocket Thermometer
  • Warranty1 year
Reviews
Q&A