Taylor 9842FDA Pen Style Safe-T-Guard Reduced-Tip Digital Thermometer

Representative image only.

Taylor 9842FDA Pen Style Safe-T-Guard Reduced-Tip Digital Thermometer

Taylor | Mfr: 9842FDA| Item: 9000065

Ideal for use in the food industry and all other general applications

$72.34CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$72.34CAD / Each

Buy It Together

Current Item

Taylor 9842FDA Pen Style Safe-T-Guard Reduced-Tip Digital Thermometer
Taylor 9842FDA Pen Style Safe-T-Guard Reduced-Tip Digital Thermometer
9000065

$72.34CAD / Each
+ =
Total Price 225.20 ADD 2 ITEMS TO CART
Product Description

Includes

storage sleeve with clip and 1 CR2032 battery.

Key Features

  • Maintain product safety with accurate readings
  • 1 year warranty

More About this Item

The real secret to great cooking is a Taylor thermometer. Thermometers are the only way to ensure that foods are cooked to the proper temperature, your oven is calibrated to the correct degree, and that your refrigerator is keeping your food cold and safe. Taylor is and has been the leader in food thermometers, with expertise over 150 years strong. You can count on Taylor for accuracy, superior performance, and dependability. This is why Taylor has tools chefs trust

1 Year WarrantyIP 65NSF international certified
Specifications
  • Meter Measurement TypeDigital Indicator
  • Number Of Probe Channels1
  • Min Temperature (° F)-40
  • Max Temperature (° F)450
  • Min Temperature (° C)-40
  • Max Temperature (° C)230
  • Accuracy±1.0°F (±0.6°C)
  • Resolution0.1°
  • Display Type0.3" Display, 3.5-digit LCD
  • No. of Probe(s) Included1
  • Probe Diameter (in)0.06
  • Probe Length (in)4 3/4
  • Battery1 1.5V Lithium (included)
  • DescriptionPen Style Safe-T-Guard Reduced-Tip Digital Thermometer
  • Warranty1 year
Reviews
Q&A