Taylor 983915 Classic Series Deep Fry / Candy Digital Thermometer with Adjustable Head and 9" Stem

Representative image only.

Taylor 983915 Classic Series Deep Fry / Candy Digital Thermometer with Adjustable Head and 9" Stem

Taylor | Mfr: 983915| Item: 9000141

Perfect your frying and candy-making recipes

$32.41CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$32.41CAD / Each

Buy It Together

Current Item

Taylor 983915 Classic Series Deep Fry / Candy Digital Thermometer with Adjustable Head and 9" Stem
Taylor 983915 Classic Series Deep Fry / Candy Digital Thermometer with Adjustable Head and 9" Stem
9000141

$32.41CAD / Each
+ =
Total Price 185.27 ADD 2 ITEMS TO CART
Product Description

Includes

LR44 battery

Key Features

  • Adjustable head for multiple viewing angles.
  • Large 1" LCD readout.
  • Stainless steel 9" stem.
  • Temperature range -40 to 450°F (-40 to 232°C).
  • Storage sleeve printed with convenient cooking temperature chart included.
  • Thin stem tip for smaller punctures in food.
  • 1 year warranty

More About this Item

Taylor Digital Thermometer for Deep Fryers This Taylor Thermometer has been made with a special 9 stainless steel stem. The 9 stem makes this thermometer optimal for candy / deep fryer applications. The readout is digital and the adjustable head makes it easy to read at almost any angle. The stem has a special holder that allows for easy grip on the side of a deep fryer basket. The temperature ranges from -40F to 450F and -40C to 230C. Taylor Deep Fryer Thermometer Features: include a longer 9" (22.9 cm) stem and an adjustable pan clip ideal for larger batches. Adjustable head is viewable from any angle and the 1" (2.5 cm) LCD shows temperature in either Fahrenheit or Celsius.

1 Year Warranty
Specifications
  • Min Temperature (° F)-40
  • Max Temperature (° F)450
  • Min Temperature (° C)-40
  • Max Temperature (° C)232
  • Accuracy2%
  • Display TypeDigital
  • Diameter (in)1
  • Stem Length (in)9
  • DescriptionDeep Fry / Candy Digital Thermometer with Adjustable Head and 9" Stem
  • Warranty1 year
Reviews
Q&A