Taylor 9836 Pro Series Digital Deep Fry / Candy Digital Thermometer with Adjustable Head

Representative image only.

Taylor 9836 Pro Series Digital Deep Fry / Candy Digital Thermometer with Adjustable Head

Taylor | Mfr: 9836| Item: 9000140

Perfect your frying and candy-making recipes

$27.55CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$27.55CAD / Each

Buy It Together

Current Item

Taylor 9836 Pro Series  Digital Deep Fry / Candy Digital Thermometer with Adjustable Head
Taylor 9836 Pro Series Digital Deep Fry / Candy Digital Thermometer with Adjustable Head
9000140

$27.55CAD / Each
+ =
Total Price 180.41 ADD 2 ITEMS TO CART
Product Description

Includes

LR44 battery

Key Features

  • Adjustable head for multiple viewing angles.
  • Large 1" LCD readout.
  • Stainless steel 5" stem.
  • Temperature range -40 to 450°F (-40 to 232°C).
  • Storage sleeve printed with convenient cooking temperature chart included.
  • Thin stem tip for smaller punctures in food.
  • Auto-off to prolong battery life.
  • Hold feature.
  • 1 year warranty

More About this Item

Pro Digital Deep-Fry/Candy Pocket Thermometer features a stainless steel 5" (12.7 cm) stem with a narrowed tip for smaller food punctures and includes a storage sleeve printed with a convenient cooking chart. Adjustable head is viewable from any angle and the 1" (2.5 cm) LCD shows temperature in either Fahrenheit or Celsius.

1 Year Warranty
Specifications
  • Min Temperature (° F)-40
  • Max Temperature (° F)450
  • Min Temperature (° C)-40
  • Max Temperature (° C)232
  • Accuracy2%
  • Display TypeDigital
  • Diameter (in)1
  • Stem Length (in)5
  • DescriptionDigital Deep Fry / Candy Digital Thermometer with Adjustable Head
  • Warranty1 year
Reviews
Q&A