Taylor 8215N Dial Bi-Metal Test Thermometer, 1 3/4", 8" Stem, 0 to 220°F

Representative image only.

Taylor 8215N Dial Bi-Metal Test Thermometer, 1 3/4", 8" Stem, 0 to 220°F

Taylor | Mfr: 8215N| Item: 9000103

No more inaccurate temperature readings

$31.68CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$31.68CAD / Each

Buy It Together

Current Item

Taylor 8215N Dial Bi-Metal Test Thermometer, 1 3/4", 8" Stem, 0 to 220°F
Taylor 8215N Dial Bi-Metal Test Thermometer, 1 3/4", 8" Stem, 0 to 220°F
9000103

$31.68CAD / Each
+ =
Total Price 184.54 ADD 2 ITEMS TO CART
Product Description

Includes

pan/beaker clip (90001-03 only).

pan/beaker clip.

Key Features

  • Calibrate thermometer yourself for greater accuracy
  • Three-point calibration assures ±2° accuracy across entire range
  • Stainless steel 8" stem features a dimple indicating how deep to insert for the most accurate result
  • 1 year warranty

More About this Item

Models with 1-3/4" diameter dial feature an anti-parallax dial to show the same temperature when viewed from any angle. The red pointer contrasts with the black-and-white dial face for easier readings.

1 Year Warranty
Specifications
  • Min Temperature (° F)0
  • Min Temperature (° C)-10
  • Max Temperature (° F)220
  • Max Temperature (° C)100
  • Accuracy±2° across entire range
  • Division (° C)2
  • Division (° F)2
  • Dial Size (in)1.75
  • Stem Length (in)8
  • Stem Diameter (in)0.125
  • Stem Material304 stainless steel
  • DescriptionDial Bi-Metal Test Thermometer, 1 3/4", 8" Stem, 0 to 220°F
  • Warranty1 year
Reviews
Q&A