Taylor 74074102 Glass and Stainless Steel High Capacity Bath Scale - 400 lbs

Representative image only.

Taylor 74074102 Glass and Stainless Steel High Capacity Bath Scale - 400 lbs

Taylor | Mfr: 74074102| Item: 1101003

Durable, stainless steel constructio

$73.82CAD / Each

for an additional
$304.26CAD / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$73.82CAD / Each

Buy It Together

Current Item

Taylor 74074102 Glass and Stainless Steel High Capacity Bath Scale - 400 lbs
Taylor 74074102 Glass and Stainless Steel High Capacity Bath Scale - 400 lbs
1101003

$73.82CAD / Each
+ =
Total Price 378.08 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 400 pound capacity
  • 0.2 pound resolution
  • 1 year warranty

More About this Item

Sleek Design, Sure To Complement Any Home
If you're looking to buy a great looking body bathroom scale for your home, look no further. The Taylor 7407 is an affordable scale with the looks and features of a high dollar instrument. The 7407's durable, stainless steel weighing platform looks real nice and is sure to fit in with any home decor.

Bright AccuGlo Display
You won't have any trouble at all reading this bathroom scale's weight display thanks to the large 1.1 inch digits, and the bright blue, AccuGlo backlight.

Step And Weigh Feature
You won't have to bother bending down to switch this bath scale on...just step on it. When you're ready to weigh, just step up on the scale, it'll turn on and you'll see your weight readings in no time.

1 Year Warranty
Specifications
  • Capacity (g)180000
  • Capacity (kg)180
  • Capacity (lbs)400
  • Readability (g)0.0001
  • Weighing Unitslb
  • Calibration TypeExternal
  • Height (in)13 5/8
  • Width (in)13 1/8
  • Depth (in)2 1/8
  • Description7407 Glass and Stainless Steel High Capacity Bath Scale - 400lbs
  • Warranty1 Year
Reviews
Q&A