Taylor 6215J 2" Dial Bi-metal Test Thermometer, 8" Stem, 0/220F, 1% Accy

Representative image only.

Taylor 6215J 2" Dial Bi-metal Test Thermometer, 8" Stem, 0/220F, 1% Accy

Taylor | Mfr: 6215J| Item: 9000106

No more inaccurate temperature readings

$38.75CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$38.75CAD / Each

Buy It Together

Current Item

Taylor 6215J 2" Dial Bi-metal Test Thermometer, 8" Stem, 0/220F, 1% Accy
Taylor 6215J 2" Dial Bi-metal Test Thermometer, 8" Stem, 0/220F, 1% Accy
9000106

$38.75CAD / Each
+ =
Total Price 191.61 ADD 2 ITEMS TO CART
Product Description

Includes

pan/beaker clip (90001-03 only).

Key Features

  • Calibrate thermometer yourself for greater accuracy
  • Three-point calibration assures ±2° accuracy across entire range
  • Stainless steel 8" stem features a dimple indicating how deep to insert for the most accurate result
  • 1 year warranty

More About this Item

Models with 2" diameter dial come in a wide variety of ranges to suit more applications, and the larger size is easier to see from far away.

1 Year Warranty
Specifications
  • Min Temperature (° F)0
  • Max Temperature (° F)220
  • Accuracy±2° across entire range
  • Division (° F)2
  • Dial Size (in)2
  • Stem Length (in)8
  • Stem Diameter (in)0.125
  • Stem Material304 stainless steel
  • Description2" Dial Bi-metal Test Thermometer, 8" Stem, 0/220F, 1% Accy
  • Warranty1 year
Reviews
Q&A