Taylor 5939N Analog Bimetal Meat Thermometer, NSF Listed

Representative image only.

Taylor 5939N Analog Bimetal Meat Thermometer, NSF Listed

Taylor | Mfr: 5939| Item: 9000051

No more under or overcooked meals

$23.28CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$23.28CAD / Each

Buy It Together

Current Item

Taylor 5939N Analog Bimetal Meat Thermometer, NSF Listed
Taylor 5939N Analog Bimetal Meat Thermometer, NSF Listed
9000051

$23.28CAD / Each
+ =
Total Price 176.14 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Large, easy-to-read 2 3/4" dial.
  • Stainless steel 4 1/2" stem.
  • Temperature range 120°F to 200°F.
  • Preparation scale for various meats printed on dial.
  • Red pointer.
  • Glass lens.
  • Adjustable temperature indicator.
  • NSF listed.
  • 5 year warranty

More About this Item

Meat Thermometer dial features a scale for various meats and functions best as a leave-in thermometer. Large 2-3/4" dial is easy to read. Dishwasher safe.

5 Year WarrantyNSF international certified
Specifications
  • Min Temperature (° F)120
  • Max Temperature (° F)200
  • Accuracy2%
  • Dial Size (in)2.75
  • Stem Length (in)4.5
  • Stem Material304 Stainless Steel
  • DescriptionAnalog Bimetal Meat Thermometer, NSF Listed
  • Warranty5 years
Reviews
Q&A