Taylor 5911N Classic Series Dial Candy / Deep Fry Analog Dial Thermometer with 5" Stem

Representative image only.

Taylor 5911N Classic Series Dial Candy / Deep Fry Analog Dial Thermometer with 5" Stem

Taylor | Mfr: 5911N| Item: 9000136

Use this thermometer to ensure a consistent final product every time!

$22.84CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$22.84CAD / Each

Buy It Together

Current Item

Taylor 5911N Classic Series Dial Candy / Deep Fry Analog Dial Thermometer with 5" Stem
Taylor 5911N Classic Series Dial Candy / Deep Fry Analog Dial Thermometer with 5" Stem
9000136

$22.84CAD / Each
+ =
Total Price 175.70 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Adjust immersion depth with the included clip
  • Temperature range: 100 to 400F (50 to 200C)
  • Easy to read 2-3/4" dial
  • Adjustable pan clip
  • Durable stainless steel stem
  • Dishwasher safe
  • NSF
  • 1 year warranty

More About this Item

An essential addition to commercial kitchens, this thermometer allows you to easily check the temperatures of delicate candy mixes or fryer oils so your final food products come out just right.

Classic Series Candy/Deep Fry Thermometer, 2-3/4" dial display, 7" stainless steel stem, 100 to 400 F temperature capacity, adjustable pan clip, dishwasher safe, NSF

1 Year Warranty
Specifications
  • Min Temperature (° F)100
  • Max Temperature (° F)400
  • Min Temperature (° C)50
  • Max Temperature (° C)200
  • Accuracy2%
  • Stem Length (in)6
  • DescriptionDial Candy / Deep Fry Analog Dial Thermometer with 5" Stem
  • Warranty1 year
Reviews
Q&A