Taylor 1105J Vertical Metal Wall Thermometer, 12" , -30F to 120F

Representative image only.

Taylor 1105J Vertical Metal Wall Thermometer, 12" , -30F to 120F

Taylor | Mfr: 1105J| Item: 9000031

Giant, oversized face has bold, easy-to-read numerals

$47.15CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$47.15CAD / Each

Buy It Together

Current Item

Taylor 1105J Vertical Metal Wall Thermometer, 12" , -30F to 120F
Taylor 1105J Vertical Metal Wall Thermometer, 12" , -30F to 120F
9000031

$47.15CAD / Each
+ =
Total Price 200.01 ADD 2 ITEMS TO CART
Product Description

Key Features

  • All thermometers are made of metal for durability and are weather resistant
  • Thermometer easily mounts to walls or any other flat surface
  • Dual-scale thermometer reads in both °C and °F
  • Temperature scale has maximum contrast for ease of reading in low lighting conditions
  • Rectangle thermometers are 12" high and have a spirit filled glass tube
  • Round thermometers are 12" in diameter and come with or without humidity
  • Fully weather resistant — ideal for outdoor use
  • 1 year warranty
1 Year Warranty
Specifications
  • Length (")12
  • Min Temperature (° F)-20
  • Min Temperature (° C)-30
  • Max Temperature (° F)120
  • Max Temperature (° C)40
  • Division (° C)1
  • Division (° F)2
  • Thermometer FillRed Spirit
  • Dial Size (in)12
  • DescriptionVertical Metal Wall Thermometer, 12" , -30F to 120F
  • Warranty1 year
Reviews
Q&A