Target Snap-It Vials, clear with write-on patch

Representative image only.

Target Snap-It Vials, clear with write-on patch

Target | Mfr: 6PRV11-1P| Item: 9881201

Certified performance vials are quality tested to deliver the reproducibility you need

$39.93CAD / Pkg of 100

$39.93CAD / Pkg of 100

Buy It Together

Current Item

Target Snap-It Vials, clear with write-on patch
Target Snap-It Vials, clear with write-on patch
9881201

$39.93CAD / Pkg of 100
+ =
Total Price 82.95 ADD 2 ITEMS TO CART
Product Description

Key Features

  • No more crimping or decapping
  • Compatible with any 11 mm Snap-It or crimp seal
  • 2-mL size is ideal for chromatography applications

More About this Item

These Thermo Scientific™ SureSTART™ 2 mL glass snap vials are Specification Certified to ensure their physical dimensions and autosampler compatibility. Use 11 mm snap caps or 11 mm crimp caps to seal this vial (caps sold separately). Snap caps provide a very tight seal due to their soft polyethylene (PE) material and double snap function. These glass vials offer a secure seal without the hassles of crimping and decapping. The precision-formed crown and snap-on, snap-off cap maximize convenience.

Choose from Level 2 or 3 compliance. Level 2 products have very low metal contents, extractables, and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. Level 3 products are packed in clean rooms to protect against environmental factors. They contain the lowest levels of metals, extractables, and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

Specifications
  • Volume (mL)2
  • Tube Bottom ShapeFlat
  • Tube ColorClear
  • Cap TypeSnap Seal
  • Height (in)1 17/64
  • Outside Diameter (in)15/32
  • Height (mm)32
  • Outside Diameter (mm)12
  • DescriptionSnap-It Vials, clear with write-on patch
Reviews
Q&A