Swing-Out PP Paddle Assembly, 5/16" Bore, 13-13/16" L, 2-3/8" Dia

Representative image only.

Swing-Out PP Paddle Assembly, 5/16" Bore, 13-13/16" L, 2-3/8" Dia

| Mfr: 212605| Item: 0636740

$131.28CAD / Each

$131.28CAD / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

For use in narrow-necked vessels.

1 Year Warranty
Specifications
  • MaterialPolypropylene
  • Shaft MaterialPolypropylene
  • Shaft Diameter (in)0.3125
  • Shaft Diameter (mm)8
  • Shaft Length (in)13.8125
  • Shaft Length (mm)350
  • Folding ImpellerYes
  • Folded Diameter (in)0.4
  • Folded Diameter (mm)10
  • Overall Diameter (in)2.4
  • Overall Diameter (mm)60
  • DescriptionSwing-Out PP Paddle Assembly, 5/16" Bore, 13-13/16" L, 2-3/8" Dia
  • Warranty1 year
Reviews
Q&A