Swift Optical MAE31-R Trinocular Inverted Research Microscope

Representative image only.

Swift Optical MAE31-R Trinocular Inverted Research Microscope

Swift Optical | Mfr: MAE31-R| Item: 4892685

Observe living cells in tissue culture flasks or Petri dishes—a more natural condition than between a slide and cover slip

$5,504.59CAD / Each

$5,504.59CAD / Each

Buy It Together

Current Item

Swift Optical MAE31-R Trinocular Inverted Research Microscope
Swift Optical MAE31-R Trinocular Inverted Research Microscope
4892685

$5,504.59CAD / Each
+ =
Total Price 6189.72 ADD 2 ITEMS TO CART
Product Description

Includes

Dust cover, centering telescope, phase slider, glass and metal stage inserts, blue and green interference filters, two allen hex keys, and power supply cord with US plug.

Key Features

  • Infinity-corrected 4x plan and infinity-corrected 10x and 20x phase plan objectives
  • Extra-long working distance (ELWD) condenser to view larger sample sizes
  • Side-facing nosepiece makes changing objectives easy
  • A 45° inclined Siedentopf head minimizes user fatigue
  • Limited Lifetime Warranty

More About this Item

Observe organisms or living cells in a more natural environment using an inverted microscope. This unique microscope has the objectives below the stage pointing upwards and the condenser and light source above the stage pointing downward. A wide stage easily accommodates Petri dishes and culture flasks, letting you view the organisms in a more natural environment than between a slip cover and a slide.

Microscope comes with infinity-corrected 4x plan objective as well as infinity-corrected 10x and 20x phase plan objectives. Phase optics greatly enhance the image of the specimen showing you much more detail than with regular objectives. Ergonomically designed low-position coaxial focusing allows one-handed operation. Use the trinocular port to connect a camera to capture images for analysis. A built-in light splitter allows light to be split 20/80% between the eyepieces and the camera.

Conformite EuropeenneLimited Lifetime WarrantyUL Listed.
Specifications
  • Magnification40x/100x/200x
  • Maximum Magnification200x
  • Head ConfigurationTrinocular
  • Working Distance72 mm
  • ObjectivesInfinity-corrected 4x plan & infinity-corrected 10x and 20x phase objectives
  • Eyepiece Diameter (mm)22
  • Eyepiece Magnification10x
  • Interpupillary DistanceAdjustable between 55 and 75 mm
  • EyepiecesWidefield
  • Stage Dimensions20 x 26 cm (7.9" x 10.2")
  • Illuminator(s)30 W Koehler quartz halogen with intensity control
  • Stand TypeInverted
  • Height (InchShort)21
  • Depth (in)22
  • Width (InchShort)8
  • Height (cm)53.3
  • Depth (cm)55.9
  • Width (cm)20.3
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • DescriptionTrinocular Inverted Research Microscope
  • WarrantyLimited Lifetime Warranty
Reviews
Q&A