Swift Optical M3802CT-3 Trinocular Cordless LED Microscope, Infinity-Corrected Plan 4x/10x/40xR

Representative image only.

Swift Optical M3802CT-3 Trinocular Cordless LED Microscope, Infinity-Corrected Plan 4x/10x/40xR

Swift Optical | Mfr: M3802CT-3| Item: 4892683

Rechargeable LED illumination—ideal for field applications

$1,803.43CAD / Each

$1,803.43CAD / Each

Buy It Together

Current Item

Swift Optical M3802CT-3 Trinocular Cordless LED Microscope, Infinity-Corrected Plan 4x/10x/40xR
Swift Optical M3802CT-3 Trinocular Cordless LED Microscope, Infinity-Corrected Plan 4x/10x/40xR
4892683

$1,803.43CAD / Each
+ =
Total Price 3440.37 ADD 2 ITEMS TO CART
Product Description

Includes

Dust cover and power adapter with US plug.

Key Features

  • Parfocaled, parcentered, and color-coded high-resolution optics for ease of use
  • 45° inclined head rotates 360° for ergonomic viewing
  • Reversed nosepiece give clear access to stage
  • Smooth, ball-bearing mounted quad-objective turret for precise positioning of objectives
  • Iris diaphragm increases contrast for sharp images
  • Trinocular compound microscope includes infinity-corrected 4x (0.10 N.A.), 10x (0.25 N.A.), and 40xR (0.65 N.A.) plan objectives
  • 40xR objective is spring-loaded and sealed to protect optics
  • Attach any C-mount ready imaging device using an optional C-mount adapter
  • Limited lifetime warranty

More About this Item

These cordless LED microscopes offer many standard research features at a great value. Energy-efficient, cool white light, equal to a 20 W tungsten lamp, provides up to 50,000 hours of life. Each 8-hour charge allows up to 50 hours of continuous use—excellent for field use or any location where AC power is not readily available; recharge up to 500 times.

High-resolution optics are parfocaled and parcentered so you can easily see your sample even after switching objectives. Infinity-corrected optics allow one or more auxiliary components (illuminators or polarizer) to be added without altering the alignment between the objective and tube lens. Even with added components infinity-corrected optics produce exactly 1x magnification allowing easy comparison between specimens.

Iri diaphragm, shielded for protection, increases contrast to provide sharp images. A large 14.3 x 12 cm (5-3/4" x 4-3/4") stage features a low-profile, ball-bearing mounted mechanical specimen holder with low-position coaxial controls. A built-in handle encourages proper handling and makes it easier and safer to transport the microscope. Quality construction and all-metal internal parts offer durability, making these microscopes ideal for schools and field applications.

Conformite EuropeenneLimited Lifetime Warranty
Specifications
  • Magnification40x/100x/400x
  • Maximum Magnification400x
  • Head ConfigurationTrinocular
  • ObjectivesInfinity-corrected plan objectives 4x, 10x, and 40xR
  • Eyepiece Diameter (mm)18
  • Eyepiece Magnification10x
  • Interpupillary DistanceAdjustable between 54 and 76 mm
  • EyepiecesWidefield
  • Stage Dimensions14.3 x 12 cm (5-3/4" x 4-3/4")
  • Illuminator(s)0.5 W LED with dimmer switch
  • Height (InchShort)14.25
  • Depth (in)9.25
  • Width (InchShort)6
  • Height (cm)36.2
  • Depth (cm)23.5
  • Width (cm)15.1
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • DescriptionTrinocular Cordless LED Microscope, Infinity-Corrected Plan 4x/10x/40xR
  • WarrantyLimited Lifetime Warranty
Reviews
Q&A