Swift Optical M3-F Forensic Comparison Trinocular Microscope

Representative image only.

Swift Optical M3-F Forensic Comparison Trinocular Microscope

Swift Optical | Mfr: M3-F| Item: 4892678

Compare images in both micro and macro environments

$3,668.74CAD / Each

$3,668.74CAD / Each

Buy It Together

Current Item

Swift Optical M3-F Forensic Comparison Trinocular Microscope
Swift Optical M3-F Forensic Comparison Trinocular Microscope
4892678

$3,668.74CAD / Each
+ =
Total Price 4353.87 ADD 2 ITEMS TO CART
Product Description

Includes

Dust cover and power adapter with US plug.

Key Features

  • View side-by-side, full left and right, or overlapping images
  • Rechargeable LED lights keep power cord out of the way
  • A 45° inclined Siedentopf head provides user comfort
  • Smooth, ball-bearing mounted quad objectives for precise positioning of objectives
  • Attach an imaging device to the trinocular port
  • Attach an imaging device to the trinocular port
  • Limited lifetime warranty

More About this Item

The M3-F trinocular forensic microscope offers highly professional features at a competitive price. Easily view images fully from the left microscope or right microscope or compare images from two M3 microscopes by putting them side-by-side or by overlapping. A comparison bridge acts as a director of image paths from the two M3 microscopes.

Microscope comes with widefield 10x/18 mm eyepieces and DIN standard 4x (0.10 N.A.), 10x (0.25 N.A.), 40xR (0.65 N.A.) achromat objectives and 1x macro objective. Use the macro lens with a large working distance to view larger, bulkier items. Place your sample for examination on a gliding stage plate, black and white contrast plate, or specimen cup depending on your application.

Top and bottom cordless LED illumination provide energy efficient white light. Lights last up to 25,000 hours per charge so there is no need to deal with power cords while working; charging turns off automatically when battery is fully charged.

Use the trinocular port to connect a digital video camera to capture images. A C-mount camera adapter with a 0.5x lens is required. The trinocular head has a beam-splitter built-in which will redirect the light path up into the trinocular port.

Conformite EuropeenneLimited Lifetime Warranty
Specifications
  • Magnification10x/40x/100x/400x
  • Maximum Magnification400x
  • Head ConfigurationTrinocular
  • Objectives4x, 10x, 40xRD achromat and 1x macro
  • Eyepiece Diameter (mm)18
  • Eyepiece Magnification10x
  • EyepiecesWidefield
  • Stage Dimensions4" diameter
  • Illuminator(s)Cordless LEDs
  • OutputNone
  • Data TransferNone
  • Height (InchShort)10
  • Depth (in)8.9
  • Width (InchShort)32
  • Height (cm)25.4
  • Depth (cm)22.6
  • Width (cm)81.3
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • SizeNo Display
  • DescriptionForensic Comparison Trinocular Microscope
  • WarrantyLimited Lifetime Warranty
Reviews
Q&A