Swift Optical M3-F-BTI1 Forensic Comparison Microscope with Detachable 8" Tablet

Representative image only.

Swift Optical M3-F-BTI1 Forensic Comparison Microscope with Detachable 8" Tablet

Swift Optical | Mfr: M3-F-BTI1| Item: 4892679

Compare images in both micro and macro environments

$4,881.34CAD / Each

$4,881.34CAD / Each
Product Description

Includes

Camera, 8" tablet, Motic Images Plus Software for PC/Mac, dust cover, and power supply adapter with US plug.

Key Features

  • View side-by-side, full left and right, or overlapping images
  • Rechargeable LED lights keep power cord out of the way
  • A 45° inclined Siedentopf head provides user comfort
  • Smooth, ball-bearing mounted quad objectives for precise positioning of objectives
  • Attach an imaging device to the trinocular port
  • View live images using the WiFi camera and 8" tablet
  • Easily share live images with up to five devices—great for consultation and collaboration
  • Images captured as JPEG images
  • Limited lifetime warranty

More About this Item

The M3-F trinocular forensic microscope offers highly professional features at a competitive price. Easily view images fully from the left microscope or right microscope or compare images from two M3 microscopes by putting them side-by-side or by overlapping. A comparison bridge acts as a director of image paths from the two M3 microscopes.

Microscope comes with widefield 10x/18 mm eyepieces and DIN standard 4x (0.10 N.A.), 10x (0.25 N.A.), 40xR (0.65 N.A.) achromat objectives and 1x macro objective. Use the macro lens with a large working distance to view larger, bulkier items. Place your sample for examination on a gliding stage plate, black and white contrast plate, or specimen cup depending on your application.

Top and bottom cordless LED illumination provide energy efficient white light. Lights last up to 25,000 hours per charge so there is no need to deal with power cords while working; charging turns off automatically when battery is fully charged.

Use the MotiConnect App to view, measure and annotate the microscope image on the tablet or any WiFi enabled devices. The camera houses the WiFi antenna and supports up to five devices at once.

Specifications
  • Magnification10x/40x/100x/400x
  • Maximum Magnification400x
  • Head ConfigurationTrinocular
  • ResolutionTablet screen resolution: 1280 x 800Captured image resolution: 4.0 MPWiFi resolution: 2.0 to 5.0 MP
  • Objectives4x, 10x, 40xRD achromat and 1x macro
  • Eyepiece Diameter (mm)18
  • Eyepiece Magnification10x
  • EyepiecesWidefield
  • Stage Dimensions4" diameter
  • Illuminator(s)Cordless LEDs
  • OutputWiFi, mini HDMI
  • Data Format(s)JPEG
  • Data Transfermicro SD card, WIFi, and HDMI
  • Height (InchShort)18
  • Depth (in)8.9
  • Width (InchShort)32
  • Height (cm)45.7
  • Depth (cm)22.6
  • Width (cm)81.3
  • Power (VAC)110 / 220
  • Power (Hz)50/60
  • Size8" Tablet
  • DescriptionForensic Comparison Microscope with Detachable 8" Tablet
  • WarrantyLimited Lifetime Warranty
Reviews
Q&A