Sussman MBA9B3 Electric Steam Generator, with 120 VAC control circuit, 27.0 lb/hr, 208 VAC

Representative image only.

Sussman MBA9B3 Electric Steam Generator, with 120 VAC control circuit, 27.0 lb/hr, 208 VAC

Sussman | Mfr: MBA9100B3| Item: 0760200

Low-cost steam source for heating, cleaning, and sterilizing

$10,652.61CAD / Each

$10,652.61CAD / Each

Buy It Together

Current Item

Sussman MBA9B3 Electric Steam Generator, with 120 VAC control circuit, 27.0 lb/hr, 208 VAC
Sussman MBA9B3 Electric Steam Generator, with 120 VAC control circuit, 27.0 lb/hr, 208 VAC
0760200

$10,652.61CAD / Each
+ =
Total Price 11763.55 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Convert approximately 97% of electric energy to steam energy
  • 1 year warranty

More About this Item

Use these steam generators in industries that require efficient, high-quality steam. Perfect for laboratories, computer rooms, and pilot plants; and for small, intermittent, low-steam consuming loads. Generators supply a reliable, constant steam source for use with your steam tables, distillation apparatus, autoclaves, and other equipment.
Produce full pressure in minutes without the fumes and combustion compounds produced by fossil fuel powered generators. Cool, silent, odorless operation is virtually effortless—connect the electrical and water supplies and set the pressure control valve. Minimal maintenance and simple blowdown procedure ensure years of trouble-free operation.
Liquid-level controller automatically maintains proper water level and shuts off generator if water supply drops below safe level; pressure control feature provides high-limit pressure control with manual reset. All models are built to ASME Section I, Code M standards and are National Board registered. Electrical connections conform to NEC standards.
Generators come equipped with steam pressure gauge, water strainer, water level sight glass, and an on/off pilot light. Steam outlet is 1/2" NPT(F); water connection is 1/4" NPT(F). Generators require an inlet water pressure of 10 psi greater than the desired maximum steam outlet pressure. If operating pressure exceeds incoming water pressure, a motor and pump are required; see our "Pumps" section.

Note: Some localities require that only licensed engineers operate these atmospheric steam generators. Please consult your local authorities for information concerning this requirement.

Canadian Standards AssociationUL Listed.1 Year Warranty
Specifications
  • Output (lbs/hr)27
  • Electric Capacity (kW)9
  • Min Pressure (PSI)0
  • Max Pressure (PSI)90
  • Power (VAC)208
  • Power (Hz)50/60
  • Power (amps)25
  • Phase3
  • Height (in)18
  • Width (in)20 1/2
  • Depth (in)16
  • Height (cm)45.72
  • Width (cm)52.07
  • Depth (cm)40.64
  • DescriptionElectric Steam Generator, with 120 VAC control circuit, 27.0 lb/hr, 208 VAC
  • Warranty1 Year
Reviews
Q&A