Superlok USA Reducing Union, 1/4" X 1/8", Stainless Steel; 1/Each

Representative image only.

Superlok USA Reducing Union, 1/4" X 1/8", Stainless Steel; 1/Each

Superlok USA | Mfr: SRU4-2-S316**| Item: 6780166

Achieve leak-free, high-performance connections with SUPERLOK Tube Fittings, designed for reliability in even the most demanding applications

$31.97CAD / Each

$31.97CAD / Each

Buy It Together

Current Item

Superlok USA Reducing Union, 1/4" X 1/8", Stainless Steel; 1/Each
Superlok USA Reducing Union, 1/4" X 1/8", Stainless Steel; 1/Each
6780166

$31.97CAD / Each
+ =
Total Price 62.32 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Double and single ferrule compression fittings for secure connections
  • Easy installation with minimal steps for fast assembly
  • High-quality stainless steel construction
  • Wide range of fitting types for versatile industrial applications
  • Gauge-able fittings ensure proper tightening and safety
  • Reducing unions connect tubing of two different sizes, from a larger to a smaller flow path

More About this Item

SUPERLOK Tube Fittings are engineered to provide the most reliable connections in industries where safety and performance are critical. These products are easy to install, durable, and resistant to leaks. Made from top-grade stainless steel, SUPERLOK fittings are ideal for high-pressure systems, gas applications, and more. Ensure secure installation with precise gaugeability and superior construction.

Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.

Specifications
  • Fitting MaterialStainless Steel
  • Number Of Ports2
  • Connection TypeCompression
  • Compression Size / Tube Od (Port 1) (in)1/4
  • Compression Size / Tube Od (Port 1) (mm)6.35
  • Compression Size / Tube Od (Port 2) (in)1/8
  • Compression Size / Tube Od (Port 2) (mm)3.175
  • Flow PatternStraight through
  • Max Temperature (° F)375
  • Max Temperature (° C)191
  • DescriptionReducing Union, 1/4" X 1/8", Stainless Steel
Reviews
Q&A