Supco VG64 Digital vacuum gauge, 0 to 19000 µ (0 to 2600 Pa)

Representative image only.

Supco VG64 Digital vacuum gauge, 0 to 19000 µ (0 to 2600 Pa)

Supco | Mfr: VG64| Item: 6810100

Gauge is ideal for both field and laboratory applications

$492.85CAD / Each

$492.85CAD / Each
Product Description

Key Features

  • Measures vacuum from 0 to 19000 microns in five user-selectable units—microns, Torr, milliTorr, millibars, and Pascals
  • 1 year warranty

More About this Item

The multi-line LCD features a bar graph that indicates the direction of the vacuum— movement from left to right indicates increasing pressure and in the opposite direction indicates decreasing pressure. Gauge includes an auxiliary port that allows for quick cleaning and drying of the sensor. Use the built-in hanger for added versatility in mounting. Auto shutoff feature turns gauge off after ten minutes when vacuum reads above 12,000 µ (12 Torr). Operates on three AA batteries (not included).

1 Year Warranty
Specifications
  • Accuracy±10% (0 to 1000 µ)
  • Min Temperature (° F)35
  • Max Temperature (° F)125
  • Min Temperature (° C)2
  • Max Temperature (DegreeC)52
  • Wetted MaterialsBrass
  • Process Connection1/4" male flare
  • Unit Of Measurementmicrons, Torr, mTorr, mbar, Pa
  • DisplayMulti-line LCD
  • Battery Type3 AA (not included)
  • Media CompatibilityGases compatible with wetted materials
  • Resolution1 µ below 200 µ of vacuum
  • Depth (in)1 1/4
  • Height (in)5 1/2
  • Width (in)3
  • Depth (cm)3.2
  • Height (cm)14
  • Width (cm)7.6
  • DescriptionDigital vacuum gauge, 0 to 19000 µ
  • Warranty1 year
Reviews
Q&A