Supco TA22 Digital Display Single Set Temperature Alarm

Representative image only.

Supco TA22 Digital Display Single Set Temperature Alarm

Supco | Mfr: TA22| Item: 1045002

Monitor temperature in critical areas within your facility

$532.63CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$532.63CAD / Each

Buy It Together

Current Item

Supco TA22 Digital Display Single Set Temperature Alarm
Supco TA22 Digital Display Single Set Temperature Alarm
1045002

$532.63CAD / Each
+ =
Total Price 1018.11 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Adjustable alarm temperature ranges from -40°F to +160°F (-40°C to +71°C)
  • 80 db Audible Alarm and visual alarm
  • Alarm is adjustable from instant to up to a 1 hour delay
  • Over/ under mode indicator and alarm set points
  • Selectable temperature units of celsius or fahrenheit
  • Built-in terminals for remote alarm or telephone dialer connection
  • AC Adapter included
  • 1 year warranty

More About this Item

This easy to use temperature alarm activates an audible and visual alarm when the temperature rises or fails below the programmable set points. The unit displays for quick reference current temperate in Celsius or Fahrenheit, alarm status, over/ under mode indicator, and set point.

1 Year Warranty
Specifications
  • Max Temperature (° F)160
  • Min Temperature (° F)-40
  • Min Temperature (° C)-40
  • Max Temperature (DegreeC)71
  • Accuracy±2⁰F (±1⁰C)
  • Alarm OutputYes
  • Display TypeYes
  • Height (in)5
  • Width (in)3
  • Depth (in)1.5
  • Height (mm)127
  • Width (mm)76.2
  • Depth (mm)38.1
  • Power (VAC)120
  • DescriptionDigital Display Single Set Temperature Alarm
  • Warranty1 year
Reviews
Q&A