Supco Surface-Mount Refrigeration Alarm, -25 to 30°C, 110 VAC

Representative image only.

Supco Surface-Mount Refrigeration Alarm, -25 to 30°C, 110 VAC

Supco | Mfr: TA2C| Item: 1046110

Protect your valuable samples

$433.18CAD / Each

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

$433.18CAD / Each

Buy It Together

Current Item

Supco Surface-Mount Refrigeration Alarm, -25 to 30°C, 110 VAC
Supco Surface-Mount Refrigeration Alarm, -25 to 30°C, 110 VAC
1046110

$433.18CAD / Each
+ =
Total Price 951.08 ADD 2 ITEMS TO CART
Product Description

Includes

Probe and 6-ft power cord with plug.

Key Features

  • Built-in audible and visual alarms
  • Selectable alarm delay prevents activation from slight or temporary temperature change
  • 6 month warranty

More About this Item

Switch-selectable alarms activate on either a temperature rise above set point or drop below set point. Set alarm for either no delay or one hour delay to prevent alarm from activating with slight temperature change (i.e. in freezers with frequent door openings). The temperature sensor wire has a standard two-prong plug that can be spliced and extended up to 200 feet using 22-gauge wire. Alarms feature remote screw connections for external devices or remote alarms.

6 Month Warranty
Specifications
  • Min Temperature (° F)-13
  • Max Temperature (° F)86
  • Min Temperature (° C)-25
  • Max Temperature (DegreeC)30
  • Accuracy±1⁰C
  • Control Output 1SPST relay (NO) rated for 0.5 A at 120 VAC
  • Alarm OutputYes
  • Height (in)4.875
  • Width (in)3
  • Depth (in)1.625
  • Height (mm)123.825
  • Width (mm)76.2
  • Depth (mm)41.275
  • Power (VAC)110
  • DescriptionSurface-Mount Refrigeration Alarm, -25 to 30°C, 110 VAC
  • Warranty6 month
Reviews
Q&A